Beli hammer drill makita di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Hammer Drill (Mesin Bor Beton)
    Mulai

    Rp4.999.900

    Makita Hammer Drill (Mesin Bor Beton)
    atribut:
    • Drilling Capacity to Steel (mm): 13
    • Power Input (V): (Single Phase) 100
  2. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  3. Makita Cordless Hammer Drill (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.299.900

    Makita Cordless Hammer Drill (Mesin Bor Beton Baterai)
    atribut:
    • Capacity Wood (mm): 36
    • Battery Voltage (V): 18
    • Capacity Concrete (mm): 13
    • Capacity Iron (mm): 13
    • Impacts Per Minute (ipm): High : 0-21000/ Low : 0-6000
    • Maximum Lock Torque (N m): 38
    • Maximum Torque (N m): Hard : 42/ Soft : 24
    • No Load Speed (rpm): High : 0-1400, Low : 0-400
  4. Makita Combination Hammer Drill (Mesin Bor Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

  5. BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

  6. Makita Corded Hammer Drill (Mesin Bor Beton)
    Mulai

    Rp6.299.900

    Makita Corded Hammer Drill (Mesin Bor Beton)
    Deskripsi:
    The chuck of these hammer drills holds bits with a shank diameter up to 1/2". They deliver the speed and power to drill into masonry and concrete.
    atribut:
    • UNSPSC: 27112801
    • Blows per minute: 0 to 44800
    • Chuck Size (inch): 5/8
    • Chuck Style: Keyless
    • Current (A): 6
    • Drilling Capacity (inch): (Concrete) 5/8, (Wood) 1 3/16, (Steel) 1/2
    • Power Source: Corded
    • Reversible: Yes
    • Tool Length (inch): 11 7/8
    • Voltage (V): 120 (AC)
  7. RYOBI Cordless Drill Driver (Mesin Bor Baterai)
    Mulai

    Rp879.900

    RYOBI Cordless Drill Driver (Mesin Bor Baterai)
    atribut:
    • Battery Voltage (V): 12
  8. Shinwa Rules Feeler Gauge (Pengukur Celah)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp119.900

    Shinwa Rules Feeler Gauge (Pengukur Celah)
    Deskripsi:
    Lembar pengukur tipis beragam ukuran untuk cek celah presisi. Ideal untuk keperluan otomotif, permesinan, dan kalibrasi alat.
    atribut:
    • Material: Carbon Tool Steel (SK 6)
    • Hardness: HV 360 to 600
  9. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  10. Makita Wool Pad
    Mulai

    Rp439.900

  11. Makita 24mm Rechargeable Hammer Drill
    Mulai

    Rp8.399.900

    Makita 24mm Rechargeable Hammer Drill
    Deskripsi:
    Tough enough to handle continuous drilling. Equipped with APT, which is drip-proof and dust-proof. Models with a dust collection system are also available. The tip is stable and easy to aim, making it easy to use and maneuverable. Drip-proof and dust-proof "APT". High dust collection power, incorporating Makita's dust collection technology.
    atribut:
    • Battery: lithium ion
    • Battery Voltage (V): 18
    • Drilling Capacity, Concrete (mm): 24
    • Drilling Capacity, to Steel (mm): 13
    • Drilling Capacity, to Wood (mm): 27
    • Drilling ability (mm) Diamond core bit: 65
    • Drilling capacity (mm) Core bit: 54
    • Number ofImpact (min -1 [times / min]): 0~4700
    • Rotational Speed (min -1 [rpm]): 0~950
    • Vibration 3-axis composite value (m / s 2 ): 13.5 (hammer drill), 10.5 (hammer), 3.5 (drill)
  12. Makita Cordless Impact Drill (Mesin Bor Beton Baterai)
    Mulai

    Rp1.999.900

    Makita Cordless Impact Drill (Mesin Bor Beton Baterai)
    Deskripsi:
    High-capacity type bumper with an emphasis on workload for an outstanding fit LED light (lights up before rotation & afterglow function) hook
    atribut:
    • Battery Voltage (V): 10.8
    • Main Unit Dimensions, Length L x Width W x Height H (mm): 153x66x204
    • Maximum Torque (Nm): 110
    • Number ofImpact (min -1 [times / min]): 0~3500
    • Rotational Speed (min -1 [rpm]): 0~2600
    • Screw Tightening Capacity (mm): M4~M8
    • Screw tightening Capacity (mm) Bolt: M5~M12
    • Screw tightening Capacity (mm) Course thread: 22~90
    • Screw tightening Capacity (mm) High strength bolt: M5~M10
  13. DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)
    Mulai

    Rp2.799.900

    DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)
    Deskripsi:
    Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .
    atribut:
    • Type: Impact screwdriver
    • Reversible: Yes
    • Speed Variation: Yes
    • Battery Capacity (AH): 2
    • Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
    • Battery Voltage (V): 20
    • Bit Holder (inch): 1/2 (13mm)
    • Maximum Torque (N m): 65
    • No Load Speed (rpm): 0-500/1750
    • Punch Speed (lpm): 8500/29750
  14. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  15. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
Daftar Harga hammer drill makita Terbaru October 2026
Makita Hammer Drill (Mesin Bor Beton)Rp4.999.900
Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Rp2.999.900
Makita Corded Rotary Hammer (Mesin Bor Bobok Beton)Rp9.799.900
Makita Cordless Hammer Drill (Mesin Bor Beton Baterai)Rp3.299.900
Makita Combination Hammer Drill (Mesin Bor Beton)Rp2.399.900
BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)Rp2.299.900
Makita Mesin Bobok BetonRp3.999.900
Makita Corded Hammer Drill (Mesin Bor Beton)Rp6.299.900
Makita Cordless Rotary Hammer (Mesin Bor Bobok Beton Baterai)Rp3.899.900
RYOBI Cordless Drill Driver (Mesin Bor Baterai)Rp879.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)